Shop All Chandeliers
Afx
Rowan LED Sconce, Length: 3"
Mfr # RWNS180414L30D2WH
Zoro # G1244259
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Steel
- Watts 16
- Width 18"
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RWNS180414L30D2WH
- Zoro # G1244259
- UPC # 37949446354
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 18" |
Height | 4" |
Length | 3" |
Details
Item | Rowan LED Sconce |
Lamp Type | Led |
Finish | Steel |
Watts | 16 |
Voltage | 12-277V |
Type | Wall Sconce |
Material | Acrylic |
Description
Rowan LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 9W PL LED Light Bulb - G24d (2-Pin) Base - Frost Finish (S8532)
- ILC Replacement for TCP 18220 replacement light bulb lamp (18220 TCP)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- TRESCO Tresco 1224VDC Universal FREEDiM Series Receiver (L-WLD-1REC-1)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- PROGRESS LIGHTING Topsail Three-Light Chandelier (P400052-015)
- Afx Chandeliers