Shop All Chandeliers
Afx
Rowan - LED 36" Wall Sconce, Width: 7"
Mfr # RWNW073640LAJD2BZ
Zoro # G1244198
product price: $518.00
/ea
Free Shipping & Returns
$518.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Stainless steel
- Material Acrylic
- Height 36"
- Type Wall Sconce
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RWNW073640LAJD2BZ
- Zoro # G1244198
- UPC # 37949465584
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 36" |
Length | 4.5" |
Width | 7" |
Details
Item | Rowan - LED 36" Wall Sconce |
Lamp Type | Led |
Finish | Stainless steel |
Material | Acrylic |
Type | Wall Sconce |
Watts | 42 |
Voltage | 12-277V |
Description
Rowan - LED 36 In. Wall Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Laser Work Light 16 Led (L1407)
- KEYSTONE Electronic Ballast (does some T8 & T12), KTEB-220-1-TP-EMI (KTEB-220-1-TP-EMI)
- STREAMLIGHT Lamp, Flashlight, Bi-Pin (24003)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Boon - 36" Vanity Light Fixture, Height: 5" (BONV360530L30ENWH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- FEIT ELECTRIC 75 W T4 Chandelier Halogen Bulb 1050 lm Bright White (BPQ75/CL/MC/RP)
- Afx Chandeliers