Shop All Vanity Lights
Afx
Rose 4-Light LED Vanity - Satin Nickel
Mfr # ROSV2711CBSN
Zoro # G210837899
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8 in
- Width 27 in
- Housing Finish Satin Nickel
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ROSV2711CBSN
- Zoro # G210837899
- UPC # 37949501503
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5.8 in |
Width | 27 in |
Depth | 5.8 in |
Details
Item | Vanity |
Housing Finish | Satin Nickel |
Voltage | 120V |
Dimmable | Yes |
Shape | Cylinder |
Shade Finish | White |
Socket Quantity | 4 |
Material | Steel, Linen |
Description
The Rose Vanity is a versatile lighting fixture that effortlessly blends contemporary and transitional styles. Its dimmable feature allows for customizable lighting, making it suitable for various spaces and occasions. With a sleek tapered drum fixture shape and a damp location rating, it combines aesthetics with functionality, making it a stylish and practical addition to your interior or bathroom space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Howard E1/32is-120 (E1/32IS-120 HOWARD)
- SIGNIFY 18 W, HID Replacement LED Bulb, White, Cylindrical, 4000K Temp. Clear Finish, Non-Dimmable (27CC/LED/840/ND E26 G2 BB 6/1)
- ILC Replacement for HOWARD CF13S/835 (CF13S/835 HOWARD)
- POWERZONE Headlamp Aluminum Led 300Lumen (12300)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Harper 36'' LED Vanity - Satin Nickel Finish (HPRV3605LAJUDSN)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Frosted Glass (51572-40)
- Afx Vanity Lights