Shop All Vanity Lights
Afx
Rose 4-Light LED Vanity - Black
Mfr # ROSV2711CBBK
Zoro # G310837928
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5.8 in
- Width 27 in
- Housing Finish Black
- Voltage 120V
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # ROSV2711CBBK
- Zoro # G310837928
- UPC # 37949501497
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 5.8 in |
Width | 27 in |
Depth | 5.8 in |
Details
Item | Vanity |
Housing Finish | Black |
Voltage | 120V |
Dimmable | Yes |
Material | Steel, Linen |
Socket Quantity | 4 |
Shape | Cylinder |
Shade Finish | White |
Description
The Rose Vanity is a versatile lighting fixture that effortlessly blends contemporary and transitional styles. Its dimmable feature allows for customizable lighting, making it suitable for various spaces and occasions. With a sleek tapered drum fixture shape and a damp location rating, it combines aesthetics with functionality, making it a stylish and practical addition to your interior or bathroom space.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Conduit Feed, White (R34 WH)
- SYLVANIA Natural A15 E26 (Medium) LED Bulb Soft White 60 W , 2PK (40763)
- ILC Replacement for GE General Electric G.E Ge-454-mv-ps-n1 (GE-454-MV-PS-N1 GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Work Light, Battery, 210lm, LED (61530)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Ella 30-in. LED Vanity, Satin Brass (ELAV3004L30D1SB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- DESIGNERS FOUNTAIN Jaxon 33in 4-Light Brushed Nickel Industrial Indoor Vanity Light with Clear Seedy Glass Shades (90604-BN)
- Afx Vanity Lights