Shop All Sconces
Afx
Rose 2-Light LED Sconce - Black
Mfr # ROSS1020CBBK
Zoro # G510837957
product price: $98.00
/ea
Free Shipping & Returns
$98.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9.7 in
- Dimmable Yes
- Finish Black
- Housing Material Steel, Linen
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 9.7 in |
Length | 4 in |
Depth | 4 in |
Details
Dimmable | Yes |
Finish | Black |
Item | Sconce |
Housing Material | Steel, Linen |
Voltage | 120V |
Shade Finish | White |
Socket Quantity | 2 |
Shape | Cylinder |
Description
The Rose Sconce is a stylish and adaptable lighting fixture that effortlessly combines contemporary and transitional design elements. With its dimmable feature, it offers adjustable lighting to suit various moods and settings. Its tapered drum fixture shape adds an elegant touch, making it an excellent choice for both indoor and outdoor spaces with its damp location rating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 100 W BR38 Incandescent - Green - 2000 Hours - Medium Base - 120V (S4427)
- NUVO 1-Light, LED, 12W Track Head, Angle Arm, White, 24 Deg. Beam (TH421)
- ILC Replacement for Damar 28psb-red/led replacement light bulb lamp (28PSB-RED/LED DAMAR)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- AFX Cole Sconce - LED 18W - 1300 Lm - 120V - Black (COLS0518L30D1BK)
- AFX Axel 16'' Wall Sconce - Satin Nickel Finish (AXLS0416LAJUDSN)
- Z-LITE Serenade 2 Light Wall Sconce, Chrome (429-2W-CH)
- Afx Sconces