Shop All Sconces
Afx
Rose 1- Light LED Sconce - Black
Mfr # ROSS0420CBBK
Zoro # G710837962
product price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Dimmable Yes
- Finish Black
- Length 4 in
- Housing Material Steel, Linen
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 4 in |
Length | 4 in |
Depth | 4 in |
Details
Dimmable | Yes |
Finish | Black |
Item | Sconce |
Housing Material | Steel, Linen |
Voltage | 120V |
Shape | Cylinder |
Socket Quantity | 1 |
Shade Finish | White |
Description
The Rose Sconce is a stylish and adaptable lighting fixture that effortlessly combines contemporary and transitional design elements. With its dimmable feature, it offers adjustable lighting to suit various moods and settings. Its tapered drum fixture shape adds an elegant touch, making it an excellent choice for both indoor and outdoor spaces with its damp location rating.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAFELE LED 4-3/4 in. Silver Rechargeable Interior Under Cabinet Light with Motion Sensor (HA.833.87.021)
- SATCO 25 W G25 Incandescent - Clear - 3000 Hours - 180L - Medium Base - 130V (A3647)
- LUTRON LED Driver, 24VDC, 120/277VAC, 170-370 mA (L3DA4U1UKL-CV240)
- ZORO SELECT VALUE BRAND 15 Lumens, LED Blue Clip-on Light (5RHT1)
- AFX Axel 16'' Wall Sconce - Satin Nickel Finish (AXLS0416LAJUDSN)
- AFX Apex 38" LED Overbed Wall Light - Weathered Grey Finish - Linen White Shade (APB3940L30ENWG-LW)
- AFX Curve 48'' LED Overbed Wall Light - Satin Nickel (CURB48L30ENSN)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- AFX William 11" Wall Sconce - Black (WMMS0611MBBK)
- AFX Axel 16'' Wall Sconce - Black Finish (AXLS0416LAJUDBK)
- CONCEPT LIGHTING Concept Lighting 202L Slimline Antique Brass 8 In. Cordless LED Remote Control Picture Light (202L)
- Afx Sconces