Shop All Flushmount Lights
Afx
RndLEDMnt, 19in, 4000K, 2900lm, Slvr, Steel
Mfr # SKYF19LAJD1SN
Zoro # G703528518
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120V AC
- Dimmable Yes
- Ballast Quantity 0
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # SKYF19LAJD1SN
- Zoro # G703528518
- UPC # 037949478874
- Country of Origin Switzerland
- Category Flushmount Lights
Dimensions
Diameter | 19 in |
Overall Height | 4 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Decorative Lighting
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEDLENSER Ledlenser Charging Station Type A (880600)
- BESA LIGHTING Domi Cord Pendant, Solare, Satin Nickel Finish, 1x5W LED (1XT-1743SL-LED-SN)
- SUREFIRE SUREFIRE 500 Lumens, LED Black Headlamp (HS3-A-BK)
- ALLSTAR PERFORMANCE Allstar Performance ALL14177 5 lbs Round Ballast Puck (ALL14177)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - 0-10V - White Finish (LWL07483000LAJD2)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- AFX Edge 6" Round LED Flush Mount - White (EGRF06LAJD1WH)
- AFX Pierce 24'' Linear Flush Mount, LED 25W 120 277V, White (PRCL2407L5AJUDWH)
- AFX Edge 12" Round LED Flush Mount - Black (EGRF12LAJD1BK)
- AFX Bailey 46" LED Linear Flush Mount - Satin Nickel Finish (BAYL4608LAJUDSN)
- ACCESS LIGHTING Solero, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (20466LEDD-BS/ACR)
- Afx Flushmount Lights