Shop All LED Commercial Lights
Afx
RndLEDMnt, 18in, 3000K, 2900lm, Slvr, Steel
Mfr # CAF182900L30MV-BB
Zoro # G303457812
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Voltage 120-277V AC
- Color Temperature 3000K
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF182900L30MV-BB
- Zoro # G303457812
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Overall Height | 5 in |
Diameter | 18 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- LITHONIA LIGHTING LED Striplight, 41W, 5541 lm, 2-15/64" W (ZL1D L48 5000LM FST MVOLT 40K 80CRI WH)
- FEIT ELECTRIC Bulb T8 G13 Cw 24" 17W (F17T8/41K/2)
- ILC Replacement for Ottlite PL Type 24 Watt replacement light bulb lamp (PL TYPE 24 WATT OTTLITE)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- RADIONIC HI-TECH LED Cove Light Fixture, 720 lm, 4500K (ZX524-CL-HL-CW-9)
- ELCO LIGHTING 6 Round LED Adjustable Pull-Down Insert (2nd Generation)" (EL69730W2)
- ELCO LIGHTING 6 Ultra Slim LED Round Panel Light with 5-CCT Switch" (ERT611CT5W)
- ELCO LIGHTING New Construction Frames with Hanger Bars (E4LF1)
- ELCO LIGHTING 5 IC Shallow Frame with Driver" (E5SQLFU20)
- COLUMBIA LIGHTING LED Wraparound Fixture, 55W, White, 48"L (LAW4-40HL-EDU)
- Afx LED Commercial Lights