Shop All LED Commercial Lights
Afx
RndLEDMnt, 14in, 4000K, 2400lm, Slvr, Steel
Mfr # CAF14L5AJUDSN-BB
Zoro # G003457815
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120V AC
- Lighting Certification ENERGY STAR
- Color Temperature 3000K, 3500K, 4000K
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF14L5AJUDSN-BB
- Zoro # G003457815
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Overall Height | 5 in |
Diameter | 14 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUWATT LED SQ Pannel Light, 12 In x 12 In, 22 Watt Dimmable, Flush Mount, with 5 Color CCT Switch (NW-SMP-1x1-5CCT)
- ELCO LIGHTING 4.4W/ft. High Density Outdoor LED Tape Light (EW45-2427-16)
- SATCO Satco 50-114 Clear Porch Globe (50/114)
- KEYSTONE TECHNOLOGIES Instant Start 3 or 4-Lamp for F17/25/32 T8 Electronic Fluorescent Replacement Ballast (KTEB-432-UV-IS-N-P)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- ELCO LIGHTING 2 Round Pull-Down Teak™ LED Light Engine" (E2L97F30B)
- WESTGATE LLVT-4FT-75W-MCT-DLED LINEAR VAPOR LIGHT (LLVT-4FT-75W-MCT-D)
- WESTGATE LLVT-4FT-100W-50K-D2-FT REPLACEMENT LENS FOR LED LINEAR VAPOR LIGHT (LLVT-4FT-100W-50K-D)
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Baffle Inserts" (EL410CT5W)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49727W)
- COLUMBIA LIGHTING LED Wraparound Fixture, 48W, White, 48"L (LAW4-40ML-EDU)
- Afx LED Commercial Lights