Shop All LED Commercial Lights
Afx
RndLEDMnt, 14in, 3000K, 2400lm, Slvr, Steel
Mfr # CAF142400L30MV-BB
Zoro # G803457817
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Lighting Certification ENERGY STAR
- Voltage 120-277V AC
- Color Temperature 3000K
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF142400L30MV-BB
- Zoro # G803457817
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 5 in |
Diameter | 14 in |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 175 W, 1 Lamp HID Ballast Kit (71A5593-001D)
- LUXRITE 4 Inch Square LED Recessed Downlight 5 CCT Selectable 2700K-5000K 15W 1100LM Dimmable (LR24950 LR24954-1PK)
- OTTLITE Cool Breeze Fan Lamp (F26WG9-SHPR)
- FEIT ELECTRIC LED, 2 W, S14, Medium Screw (E26), PK4 (S14HO/822/FIL/4)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- ILB GOLD Replacement, Wf8 Led 30K40K50K Mvolt 90Cri Mw M6 Led Fixture (WF8 LED 30K40K50K MVOLT 90CRI MW M6)
- REMPHOS 4' 15W T8, Type A/B, Plastic Lens, 4000K (RPT-B-TOTALTUBE-T8-G3-4FTHO-840-A)
- ELCO LIGHTING 4 LED Light Engine with Pinhole Trim" (E429C0830W2)
- ELCO LIGHTING 3 New Construction Dedicated LED IC Airtight Housing" (EL390ICA-EM5)
- BEACON LED Canopy Light, 150W, 277V, 5000K, White (SRT2-100-5K7-5C-277-WHT-SCP-20F-WG)
- ELCO LIGHTING 1 Round Recessed Oak™ Downlight" (E1L02NF30H)
- Afx LED Commercial Lights