Shop All LED Commercial Lights
Afx
RndLEDMnt, 14in, 3000K, 1700lm, Wht, Steel
Mfr # C2F141700L30MV-BB
Zoro # G903457823
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120-277V AC
- Color Temperature 3000K
- Color Rendering Index 90
- Rated Life 50,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # C2F141700L30MV-BB
- Zoro # G903457823
- UPC # 037949489313
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Overall Height | 4 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Diameter | 14 in |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp Flb15/tl replacement light bulb lamp (FLB15/TL LIGHT BULB / LAMP)
- LUMAPRO CFL Ballast, Electronic, 30W, 120/277V (4KGJ7)
- TCP LED, 14W, DIM, 27KFL, PAR38, Flood (LED14P38D27KFL)
- HALO Reflector, 999 4" (999P)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- ELCO LIGHTING 4 Round LED Baffle Insert" (EL41030W)
- RADIONIC HI-TECH LED Cove Light Fixture, 256 lm, 4500K (LY515-40-CL-CW-9)
- COMMERCIAL LED Wall Pack 60W5K Brz Premium (CLW4-605WMBR-2835)
- MAXLITE Lamp, LED, 2990/4550/6240 lm, 120 to 277V (LSU4U23WCSCR)
- ELCO LIGHTING 4 Ultra Slim LED Round Panel Light" (ERT41130N)
- WESTINGHOUSE Three-Light Indoor Flush-Mount Ceiling Fixture Antq Brs Rufld Edge Gls (6668600)
- Afx LED Commercial Lights