Shop All LED Commercial Lights
Afx
RndLEDMnt, 14in, 3000K, 1200lm, Slvr, Steel
Mfr # CAF141200L30MV-BB
Zoro # G903457816
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lighting Technology LED
- Voltage 120-277V AC
- Lighting Certification ENERGY STAR
- Color Temperature 3000K
- Color Rendering Index 90
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF141200L30MV-BB
- Zoro # G903457816
- Country of Origin Switzerland
- Category LED Commercial Lights
Dimensions
Overall Height | 5 in |
Diameter | 14 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Decorative Lightning
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 58326 replacement light bulb lamp, 2PK (58326 OSRAM SYLVANIA)
- LUXRITE PAR30 LED Light Bulbs 11W (75W Equivalent) 850LM 5000K Bright White Dimmable E26 Base 4-Pack (LR31609-4PK)
- TCP Elite LED, 9W BR30, DIM, 5000K, Flood (LED9BR30D50K)
- NTC NTC NTC0009 0.5 x 28 MagLite D Cell Super Combo - Solvent Trap Adapter; Light Bulb End Cap & 8 Storage Cups 2D Cell (NTC0009)
- AFX RndLEDMnt, 14in, 3000K, 3400lm, Wht, Steel (C2F143400L30MV-BB)
- WESTINGHOUSE Three-Light Indoor Chandelier Stella Mira Brushed Nickel (6341900)
- ELCO LIGHTING 5 or 6" Round LED Reflector Insert" (EL61530W)
- COMMERCIAL LED Wall Fixture Tunable Led, Bronze - 120W, 14.37" X 9.33" X 7.36" (CLW11M-1205WMBRP)
- ESPEN TECHNOLOGY LED (L48T8/850/15G-ID DE)
- COMMERCIAL LED Led Ufo Light Led Ufo 150W5K Tunable 18500Lm (CLU4-150P5PDBK-TN)
- ELCO LIGHTING 2 Round Pull-Down Teak™ LED Light Engine" (E2L97F30B)
- Afx LED Commercial Lights