Shop All Flushmount Lights
Afx
RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel
Mfr # CAF121200L30MV
Zoro # G004861147
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120-277V AC
- Dimmable No
- Maximum Fixture Wattage 13 W
- Diameter 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # CAF121200L30MV
- Zoro # G004861147
- UPC # 037949443506
- Country of Origin Switzerland
- Category Flushmount Lights
Dimensions
Diameter | 12 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Height | 3 1/2 in |
Description
LED Decorative Lighting
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 8W (60W Equivalent) Green Colored Bulbs Non-Dimmable E26 Base 6-Pack (LR21492-6PK)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025968/18845LG)
- LUMAPRO LUMAPRO Incandescent Cord Reel Light, Max. Amps: 7.0 A (6X756)
- ILC Replacement for Light Bulb / Lamp Jcr12v-100w/h10 replacement light bulb lamp (JCR12V-100W/H10 LIGHT BULB / LAMP)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- AFX Edge 12" Round LED Flush Mount - Satin Nickel (EGRF12LAJD1SN)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1SN)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- AFX Edge 6-in. Round LED Flush Mount, 5 CCT, Black (EGRF06LAJD3BK)
- COMPONENT HARDWARE Clear Glass Globe (L10-X006)
- Afx Flushmount Lights