Shop All Strip Lights
This Product is Discontinued
Afx
Riviera Led Linear Surface Mount, Watts: 40 (Discontinued)
Mfr # RIVL054836L40MV
Zoro # G1244067
This Product is Discontinued
Key Features
- Width 5.25"
- Voltage 12-277V
- Height 3"
- Type Surface Mount
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RIVL054836L40MV
- Zoro # G1244067
- UPC # 037949442622
- Country of Origin China
- Category Strip Lights
Dimensions
Width | 5.25" |
Height | 3" |
Length | 48" |
Details
Voltage | 12-277V |
Type | Surface Mount |
Lamp Type | Led |
Material | Prismatic |
Item | Riviera Led Linear Surface Mount |
Watts | 40 |
Finish | Steel |
Description
Riviera Led Linear Surface Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.