Shop All LED Outdoor Lighting
Afx
RFKIT32AJ Retrofit LED Kit, White
Mfr # TPFW70050LWH
Zoro # G1244803
product price: $38.00
/ea
$38.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Housing Finish White
- Watts 9
- Fixture Rated Life 35,000 hr.
- Fixture Length 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # TPFW70050LWH
- Zoro # G1244803
- UPC # 037949376088
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 10-1/2" |
Fixture Height | 4 |
Fixture Width | 10-1/2" |
Length | 1.5" |
Height | 5.25" |
Width | 1.5" |
Details
Color Temp. | 5000K |
Housing Finish | White |
Watts | 9 |
Lumens | 900 |
Fixture Rated Life | 35,000 hr. |
Material | Prismatic Acrylic |
Type | Ceiling Mount |
Lamp Type | Led |
Finish | Aluminum |
Voltage | 12V |
Item | Utility LED Ceiling Light |
Standards | ETL||cETL |
Housing Material | Aluminum |
Energy Star Compliant | Yes |
Description
Utility LED Ceiling Light
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Germicidal Tuv8w/g8t5 replacement light bulb lamp (TUV8W/G8T5 GERMICIDAL)
- ILC Replacement for Dazor 18w-35 replacement light bulb lamp (18W-35 DAZOR)
- ELCO LIGHTING LED Albright™ Track Fixture (ET580DW)
- STREAMLIGHT Tactical Lantern, LED, Yellow (45821)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- FEIT ELECTRIC LED String Lights Clear 12 ft 10 lights (SLM12-10/FIL)
- BELL + HOWELL Bell & Howell 6000790 0.89 watt Stone Brown Solar Powered LED Walkway Light - Pack of 4 (6000790)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- MAXIM Dover LED 1-Light 9.25" Wide Bronze Outdoor Pole/Post Mount (55021CDBZ)
- ACCESS LIGHTING Matira, BiDirectional Outdoor LED Wall Mount, Black Finish, Frosted (20149LEDDMGLP-BL)
- Afx LED Outdoor Lighting