Shop All LED Outdoor Lighting
Afx
RFKIT22AJ Retrofit LED Kit, White
Mfr # TPFW110050LWH
Zoro # G1244828
original price:
$64.29
9% off
new price: $58.00
/ea
$58.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 17
- Lumens 1800
- Fixture Height 4
- Height 5.25"
- Finish Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # TPFW110050LWH
- Zoro # G1244828
- UPC # 037949376033
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Height | 4 |
Height | 5.25" |
Width | 1.5" |
Length | 1.5" |
Details
Watts | 17 |
Lumens | 1800 |
Finish | Aluminum |
Material | Prismatic Acrylic |
Item | Utility LED Ceiling Light |
Type | Ceiling Mount |
Lamp Type | Led |
Voltage | 12V |
Standards | ETL||cETL |
Light Technology | LED |
Energy Star Compliant | Yes |
Description
Utility LED Ceiling Light, Light Technology LED
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING Hubbell Outdoor Columbia 4' Multipurpose LED Striplight, 4800L, 40W, 35K, 0-10v Dimming, 120-277v (MPS4-35ML-NL-EDU)
- ILC Replacement for Osram Sylvania Dze/fds replacement light bulb lamp (DZE/FDS OSRAM SYLVANIA)
- LEVITON Lampholder (13451-20)
- ELCO LIGHTING LED Small Wall Packs (EWP30S40)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- ACCESS LIGHTING Sandpiper, Dual Voltage BiDirectional Outdoor LED Wall Mount, Satin Finish, Frosted Glass (20036LEDMG-SAT/FST)
- NATURE SPRING Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet) (669268VHG)
- W F HARRIS LIGHTING Indoor/Outdoor Compact Rustproof, LED Fix (30-LED-K6-CP-HB-120)
- PURE GARDEN Solar Outdoor LED Lights with Rechargeable Battery, 4PK (50-131)
- JASCO Enbrighten Classic LED Cafe Lights, 36ft, 18 Acrylic Bulbs (33171-P1)
- FEIT ELECTRIC LED Fairy String Lights Warm White 30 ft 100 lights (FY30-100/WWROSE)
- Afx LED Outdoor Lighting