Shop All LED Retrofit Kits
Afx
RFKIT13AJ Retrofit LED Kit, White
Mfr # RFKIT9AJ
Zoro # G1244058
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Retrofit Kit
- For Use With Sconces and Ceiling Applications
- Watts 9
- Lumens 930
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RFKIT9AJ
- Zoro # G1244058
- UPC # 037949438281
- Country of Origin China
- Category LED Retrofit Kits
Dimensions
Length | 6.3 |
Width | 2.6 |
Height | 0.25 |
Overall Width | 2 5/8 in |
Overall Length | 6 5/16 in |
Overall Height | 1/4 in |
Manufacturer Warranty Length | 5 yr Limited |
Details
Item | Retrofit LED Kit |
Type | Retrofit Kit |
For Use With | Sconces and Ceiling Applications |
Watts | 9 |
Lumens | 930 |
Dimmable | No |
Voltage | 12-277V |
Color Temperature | 3000K, 4000K |
Standards | ETL||cETL |
Energy Star Compliant | No |
Lamp Type | Led |
Finish | Composite |
Maximum Wattage | 9 W |
Dimming Type | No Dimming |
Dimming Method | No Dimming |
Light Output | 930 lm |
Description
Retrofit LED Kit, Light Output 930 lm, Color Temperature 3000K, 4000K, Color Rendering Index 80, For Use With Sconces and Ceiling Applications, LED Replacement For 75W INC, Voltage 120 to 277V AC, Dimmable No, Dimming Method No Dimming, Dimming Type No Dimming, Lighting Certification ENERGY STAR, Manufacturer Warranty Length 5 yr Limited, Maximum Wattage 9 W, Mounting Type Magnets, Overall Height 1/4 in, Overall Length 6 5/16 in, Overall Width 2 5/8 in, Series RFKIT, Standards cETLus
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 4000K Cool White Dimmable E26 Base 16-Pack (LR21442-16PK)
- ELEGANT LIGHTING Elegant Lighting 18.25 x 12.5 in. Maddox Collection Black Pendant (LD6008D12BK)
- COOPER LIGHTING Cooper Lighting 247913 2 x 2 in. Flat Surface Mount Kit (247913)
- LUMAPRO LUMAPRO 8W, G6 Miniature Incandescent Light Bulb (1155-1PK)
- AFX Koren LED Undercabinet Light, 9", White (RFKIT22AJ)
- AFX Retrofit LED Kit - 35W 3500Lm 120-277V - White (RFKIT35)
- AFX Koren LED Undercabinet Light, 9", Oil-Rubbed Bronze (RFKIT14AJ)
- AFX Olden LED Outdoor Flush Mount, 10", Black Finish, White Glass Shade (RFKIT32AJ)
- AFX Koren LED Undercabinet Light, 40", White (RFKIT13AJ)
- ALSET Mogul Base LED retrofit lamp E39 base 9000 lumen 5K LED (61193)
- FEIT ELECTRIC Enhance White 4 in. W LED Retrofit Kit 7.2 W (LEDG2R4/950CA)
- Afx LED Retrofit Kits