Shop All LED Under Cabinet Lighting
Afx
Reveal LED Flush Mount
Mfr # RVF121400L30D1BKGD
Zoro # G1244006
product price: $238.00
/ea
Free Shipping & Returns
$238.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Height 2.75"
- Type Flush Mount
- Watts 17.5
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RVF121400L30D1BKGD
- Zoro # G1244006
- UPC # 37949429593
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 2.75" |
Diameter | 12" |
Details
Voltage | 12V |
Type | Flush Mount |
Item | Reveal LED Flush Mount |
Watts | 17.5 |
Lamp Type | Led |
Material | Acrylic |
Finish | Steel |
Description
Reveal LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Lumapro 6cat9 (6CAT9 LUMAPRO)
- LEVITON Lampholder, 75 W, White, 4-Pin (G24q-3) (26725-403)
- ENERGIZER Black No CR123 (ENPMHT1L)
- ILC Replacement for Osram Sylvania 39par30ln/hal/wfl50 120v replacement light bulb lamp (39PAR30LN/HAL/WFL50 120V OSRAM SYLVANIA)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- VORTEX 40 in. 1050 Lumens Plug-In LED Under Cabinet Light Strip - White (VO3306933)
- Afx LED Under Cabinet Lighting