Shop All Outdoor Wall Lights
Afx
Remy 7-in. Outdoor LED Wall Sconce, White
Mfr # REMW0407LAJMVWH
Zoro # G210380890
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 4.77"
- Height 7.5"
- Length 2.13"
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # REMW0407LAJMVWH
- Zoro # G210380890
- UPC # 37949500322
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 4.77" |
Height | 7.5" |
Length | 2.13" |
Details
Item | Wall Sconce |
Voltage | 120-277V |
Light Technology | Integrated LED |
Lens Material | 100% Aluminum |
Lumens | 1000 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Number of Light Bulbs Required | 2 |
Fixture Wattage | 20 |
Housing Finish | White |
Description
Enhance your outdoor space with the Remy Outdoor LED Wall Sconce, skillfully crafted from durable aluminum. Its integrated LED technology provides efficient lighting, while the cylindrical shape and modern-transitional style effortlessly complement your outdoor decor. With a wet location rating, this sconce offers both style and durability, making it a versatile addition to your outdoor lighting solutions. Integrated LED. Fixture is non-dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGAMAN 6in. LED Flush Mount Disk Light Ceiling Light 9.5Watt, 800 Lumens, Dimmable, Soft White 2700K, 20PK (MXTL1031-827-20P)
- LUXRITE MR16 LED Light Bulbs 6.5W (50W Equivalent) 500LM 5000K Bright White Dimmable GU5.3 Base 6-Pack (LR21407-6PK)
- FEIT ELECTRIC ST19 E26 (Medium) Filament LED Bulb Soft White 60 W , 2PK (ST1960/CL927CA2)
- LIGHTOLIER LED Downlight, 2700K, 7-3/8in.Lx7-3/8in.W (S7R927K10)
- AFX Watson Outdoor - LED 12W - 1100 Lm - 120-277V - Black (WTNW0506L30D2BK)
- AFX Harrison 18" Outdoor Sconce (HARW0518L30D1BK)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- PROGRESS LIGHTING 6" Square Two-Light Up/Down Wall Lantern (P5644-20)
- Afx Outdoor Wall Lights