Shop All Outdoor Wall Lights
Afx
Remy 10-in. Outdoor LED Wall Sconce, Black
Mfr # REMW0610LAJMVBK
Zoro # G910381029
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120-277V
- Width 5.5"
- Height 10"
- Length 2.13"
- Light Technology Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # REMW0610LAJMVBK
- Zoro # G910381029
- UPC # 37949500339
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 5.5" |
Height | 10" |
Length | 2.13" |
Details
Item | Wall Sconce |
Voltage | 120-277V |
Light Technology | Integrated LED |
Lens Material | 100% Aluminum |
Lumens | 1200 |
Housing Finish | Black |
Fixture Wattage | 24 |
Number of Light Bulbs Required | 2 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Description
Enhance your outdoor space with the Remy Outdoor LED Wall Sconce, skillfully crafted from durable aluminum. Its integrated LED technology provides efficient lighting, while the cylindrical shape and modern-transitional style effortlessly complement your outdoor decor. With a wet location rating, this sconce offers both style and durability, making it a versatile addition to your outdoor lighting solutions. Integrated LED. Fixture is non-dimmable. Wet location. Cylindrical fixture shape. Modern and transitional in style
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 4.1 W, PAR16, Medium Screw (E26) (BPPAR16DM/930CA)
- ILC Replacement For NUVO LIGHTING S8916 FIXTURES MISCELLANEOUS 6PK (6PAK:WX-1RY5-6)
- WESTINGHOUSE FLAME TIP BULB 25W 25PK (5106)
- MAGLITE Black No Industrial Handheld Flashlight, 27 lm (S2D015K)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- AFX RFKIT9AJ Retrofit LED Kit, White (TPWW70050LWH)
- PERFECTTWINKLE 8 in. Harwich Dualux Outdoor Wall Light, Textured Gray (PE2681377)
- Afx Outdoor Wall Lights