Shop All LED Under Cabinet Lighting
Afx
Reeves - LED 20" Flush Mount
Mfr # RVEF2032LAJUDSNLW
Zoro # G1243997
product price: $378.00
/ea
Free Shipping & Returns
$378.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
- Lamp Type Led
- Height 4"
- Watts 40
- Finish Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RVEF2032LAJUDSNLW
- Zoro # G1243997
- UPC # 37949465751
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Diameter | 2" |
Height | 4" |
Details
Lamp Type | Led |
Watts | 40 |
Finish | Steel |
Voltage | 12-277V |
Item | Reeves - LED 20" Flush Mount |
Material | Linen |
Type | Flush Mount |
Description
Reeves - LED 20 In. Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led Floodlight 5800L (FSL503TB)
- LUXRITE Luxrite Square LED Up and Down Wall Sconces, 5CCT 2700K-5000K, 15W, 1000LM, IP65, ETL - Black 2-Pack (LR40312-2PK)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- ILC Replacement for Osram Sylvania Cf13ds/e/827/bl/1 replacement light bulb lamp (CF13DS/E/827/BL/1 OSRAM SYLVANIA)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Bailey 24" LED Linear - Satin Nickel (BAYL2408LAJUDSN)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- TRESCO Tresco 12VDC 3W EquiLine LED Puck Light, 5000K, Nickel (L-POC-3EQFR-CNI-1)
- Afx LED Under Cabinet Lighting