Afx

Randolph 38" LED Overbed Wall Light - Satin Nickel Finish - Linen White Shade


product price: $450.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Lamp Included Yes
  • Voltage 120V
  • Housing Material 30% Wood 70% LumaFuse
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Afx
  • MFR # RAB384000L30ENSN-LW
  • Zoro # G105831391
  • UPC #
    37949436294
  • Country of Origin China
  • Category Sconces

Details

Lamp Included Yes
Voltage 120V
Housing Material 30% Wood 70% LumaFuse

Description

The AFX 38” LED Overbed Wall Light with Satin Nickel Finish and Linen White Shade boasts many features that make it an ideal and functional light for your home. The LumaFuseTM laminated fabric/acrylic shade is durable and easy to clean and the white bottom and top acrylic diffuser disperses light evenly. This indoor wall light also includes a faux metal linear banded accent LED overbed and a 4-way pull switch.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.