Shop All Vanity Lights
Afx
Ramona 24" LED Vanity, Black
Mfr # RAMV2403L30D1BK
Zoro # G804262380
product price: $178.00
/ea
Free Shipping & Returns
$178.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # RAMV2403L30D1BK
- Zoro # G804262380
- UPC # 37949489405
- Country of Origin China
- Category Vanity Lights
Dimensions
Length | 24" |
Details
Color | Black |
Item | Vanity Light |
Description
Opt for warmer, brighter bathroom space with the AFX Ramona 24" LED Vanity Light. Built with an integrated LED engine and stylish acrylic shade, this fixture is a perfect harmony of style and substance. This fixture is suitable for residential and commercial spaces alike, making for a great level of versatility. Change the feel of your guest and master bathroom space with an AFX fixture. | Steel frame, White Acrylic shade | Suitable for residential and commercial use | Integrated LED
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 26.9W, S8 Miniature Incandescent Bulb (3156LL-2PK)
- ILC Replacement for Philips 40f15/hal/cl 120v replacement light bulb lamp (40F15/HAL/CL 120V PHILIPS)
- TCP LED, 7W MR16 27K GU5.3 FL Blk High CRI (LED712VMR16927KFLB)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 144W (IBG24000LMSEFAFLNDMVOLTGZ1050K80CRIDWH)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Lynn - 3-Light Vanity - Black Finish (LYNV2407MBBKPC)
- KUZCO LIGHTING Brio Chrome Vanity Lights (VL63636-CH)
- Afx Vanity Lights