Shop All Chandeliers
Afx
Post LED Sconce
Mfr # PTS3151200L30D1SNWH
Zoro # G1244137
product price: $218.00
/ea
Free Shipping & Returns
$218.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type Led
- Finish Metal
- Length 3.5"
- Width 4"
- Height 13.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PTS3151200L30D1SNWH
- Zoro # G1244137
- UPC # 37949429708
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 3.5" |
Width | 4" |
Height | 13.5" |
Details
Item | Post LED Sconce |
Lamp Type | Led |
Finish | Metal |
Watts | 15.5 |
Material | glass |
Voltage | 12V |
Type | Wall Sconce |
Description
Post LED Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt B11 LED Lamp, Clear, Candelabra Base, 90 CRI, 2700K, 120 Volts, 3PK (S21366)
- TCP LED, 17W, DIM, 50KFL, PAR38, Flood (LED17P38D50KFL)
- ILC Replacement for Hosobuchi 30W 110/120v 1/2-sil replacement light bulb lamp (30W 110/120V 1/2-SIL HOSOBUCHI)
- MILWAUKEE TOOL USB Compact Flashlight + 3.0 Battery (2160-21, 48-11-2131)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- Afx Chandeliers