Shop All LED Under Cabinet Lighting
Afx
Pearson LED Flush Mount, Watts: 12.3
Mfr # PEAF1215LAJUDSN
Zoro # G1243927
original price:
$89.15
9% off
new price: $80.29
/ea
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11.97"
- Lamp Type Led
- Finish Steel
- Material Acrylic
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PEAF1215LAJUDSN
- Zoro # G1243927
- UPC # 037949436003
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 11.97" |
Height | 3.15" |
Length | 11.97" |
Details
Lamp Type | Led |
Finish | Steel |
Material | Acrylic |
Type | Flush Mount |
Voltage | 12-277V |
Item | Pearson LED Flush Mount |
Watts | 12.3 |
Description
Pearson LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Headlamp, Alum;PolyCar, Black, 1000lm (HM65R)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator (S3794)
- STREAMLIGHT Tactical Lantern, LED, Orange (45857)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Ashland LED Flush Mount, Watts: 20 (ALDF1318LAJD1GY)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- Afx LED Under Cabinet Lighting