Shop All LED Under Cabinet Lighting
Afx
Pearson LED Flush Mount, Material: Acrylic
Mfr # PEAF1624LAJUDSN
Zoro # G1243893
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 15.91"
- Watts 27
- Finish Steel
- Voltage 12-277V
- Type Flush Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PEAF1624LAJUDSN
- Zoro # G1243893
- UPC # 037949436010
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 15.91" |
Height | 3.15" |
Length | 15.91" |
Details
Watts | 27 |
Finish | Steel |
Voltage | 12-277V |
Type | Flush Mount |
Material | Acrylic |
Item | Pearson LED Flush Mount |
Lamp Type | Led |
Description
Pearson LED Flush Mount
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT STREAMLIGHT LED 200 Lumens Yellow Hands Free Light (90642)
- ECCO 120 Degree Beam Pattern LED Work Light, EW2530 (EW2530)
- SUREFIRE Dual Output Flashlight, 600lm (G2X-D-FG)
- LARSON ELECTRONICS Larson Electronics LEDWP-600E-M Magnetic Mount 60 watt Low Profile LED Wall Pack Light with Glare Shield; Wide Flood Beam (LEDWP-600E-M)
- AFX 18" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-18LAJWH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- JESCO S601 series 24 Inch LED S601 Slim Stix Linkable 6000K (S601-24/60)
- Afx LED Under Cabinet Lighting