Shop All Vanity Lights
Afx
Pearl 3 Light LED Vanity, Black, 24in
Mfr # PRLV2408L30D1BK
Zoro # G303541139
product price: $110.00
/ea
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Unfinished
- Voltage 120V AC
- Shade Material Glass
- Series Pearl
- Standards cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PRLV2408L30D1BK
- Zoro # G303541139
- UPC # 037949487470
- Country of Origin Switzerland
- Category Vanity Lights
Dimensions
Overall Length | 24 in |
Overall Height | 7 1/2 in |
Overall Width | 5 1/2 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Pearl 3 Light LED Vanity, Series Pearl, Light Output 1,175 lm, 1,500 lm, Color Temperature 3000K, Color Rendering Index 90, Housing Finish Unfinished, Maximum Fixture Wattage 15 W, Voltage 120V AC, Dimmable Yes, Overall Length 24 in, Overall Width 5 1/2 in, Overall Height 7 1/2 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 3, Diameter Not Applicable, Dimming Method ELV/TRIAC, Environmental Rating Damp Location Rated, Fixture Type Vanity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA Compact Fluorescent 50Pk (CF13DD/841 ECO)
- SATCO 40 W F15 Incandescent - Amber - 1500 Hours - Medium Base - 120V - 2-Pack (S2770)
- SUNPERIAN BR20 LED Flood Light Bulbs 6W (50W Equivalent) 550LM Dimmable E26 Base 6-Pack (SP34001-6PK)
- SIGNIFY Linear Lamp, T5 Bulb Shape, 22"Max. Length (14W/835 Min Bipin T5 HE ALTO UNP/40)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Pacific LED Vanity, Satin Nickel, 48in (PCV483400L30SN)
- AFX Rose 3-Light LED Vanity - Satin Brass (ROSV2211CBSB)
- AFX Amanda 33" Vanity - Satin Brass (AMDV3310MBSB)
- AFX Cass Vanity LED 38W 4000Lm 120V (CSSV3604L30D1SN)
- AFX Miller LED Vanity, Satin Nickel, 24 3/8in (MLRV2605LAJD1SN)
- EUROFASE Canmore Transitional LED Bathbar, 3-Light, 2000 Lumens, Frosted/Chrome (34136-044)
- Afx Vanity Lights