Shop All Semi-Flushmount Lights
Afx
Pearl 16-in. LED Semi-Flush Mount , Satin Nickel
Mfr # PRLC16L30D1SN
Zoro # G909994124
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- LED CRI 90
- Width 15.86 in
- Light Fixture Shape Globe/Circle
- Material Steel, Glass
- Light Bulb Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PRLC16L30D1SN
- Zoro # G909994124
- UPC # 37949499893
- Country of Origin China
- Category Semi-Flushmount Lights
Dimensions
Width | 15.86 in |
Length | 15.86 in |
Height | 9.15 in |
Details
Item | Semi-Flush Mount |
Finish | Satin Nickel, Frosted |
LED CRI | 90 |
Light Fixture Shape | Globe/Circle |
Material | Steel, Glass |
Light Bulb Included | Yes |
Total Lumens | 2400 |
Wattage | 200W |
Fixture Dimmable | Yes |
Color | Silver |
Light Bulb Type | Integrated LED |
Lumens Per LED | 480 |
System Type | Hardwired |
LED Life Expectancy (Hours) | 50,000 hrs. |
LED Color Temperature (Kelvin) | 3000K |
Voltage | 120V |
Description
Add a touch of modern elegance to your space with the Pearl LED Semi-Flush Mount by AFX. Made of steel and frosted glass, this fixture features globular shades radiating from a central point, creating a captivating visual effect. Whether it's for the hallway, foyer, living room, dining room, kitchen, bedroom, office, or bathroom, this semi-flush mount is versatile and eye-catching. It is also dimmable with a TRIAC/ELV dimmer and Title 24 compliant, ensuring flexibility and energy efficiency. | Dimmer: TRIAC/ELV | The Pearl semi-flush mount contains globular shades radiating from a central point. | This fixture is perfect for the hallway, foyer, living room, dining room, kitchen, bedroom, office or bathroom. | cETLus,Dimmable,Title 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECYCLEPAK Battery Recycling Kit, 12-1/8 in L (SUPPLY-541)
- ELCO LIGHTING 4 Round LED Adjustable Pull-Down Insert" (EL49730W)
- ILC Replacement for GE General Electric G.E 60 Par/h/sp10-130v replacement light bulb lamp (60 PAR/H/SP10-130V GE GENERAL ELECTRIC G.E)
- SATCO 35 Watt JCD LED Lamp, Clear, 3000K, G9 Base, 120 Volt (S11230)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- NUVO Fixture Led Flush 11In White (62/746)
- PROGRESS LIGHTING Leap Two-Light Semi-Flush, Nickel (P350060-009)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- LALIA HOME 3-Light 13" Industrial Farmhouse Glass and Metallic Accented Semi-flushmount, Matte White (LHM-1000-WH)
- BROMI DESIGN Asheville 8- Light Semi Flush Ceiling Fixture (B9401)
- Afx Semi-Flushmount Lights