Shop All Outdoor Wall Lights
Afx
Paxton LED Outdoor Sconce, Watts: 24
Mfr # PAXW071828LAJD2BZ
Zoro # G1243979
product price: $310.00
/ea
Free Shipping & Returns
$310.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12-277V
- Watts 24
- Width 7.1"
- Height 17.99"
- Length 3.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PAXW071828LAJD2BZ
- Zoro # G1243979
- UPC # 037949436782
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.1" |
Height | 17.99" |
Length | 3.5" |
Details
Item | Paxton LED Outdoor Sconce |
Voltage | 12-277V |
Watts | 24 |
Finish | Metal |
Material | Acrylic |
Type | Wall Sconce |
Lamp Type | Led |
Description
Paxton LED Outdoor Sconce
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 8W LED MR16 4000K 40' beam GU5.3 12V (S8643)
- WESTINGHOUSE AB Jelly Jar Fixture (66839)
- GE LAMPS LED, 10 W, T8, Medium Bi-Pin (G13) (LED10ET8/G/4/840/CVG)
- METALUX Fpanel Surface Mount Kit Accessory, 2X2 (FPSURF22)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- AFX Sadie 18" Outdoor Sconce - Textured Grey (SADW0518L30D1TG)
- AFX Outdoor 14" LED Wall Pack, White (WAS08650L30BK)
- AFX Blaine LED Outdoor Sconce (BLW5232800L30MVTG)
- AFX Everly 12-in. Outdoor LED Wall Sconce, Adjustable CCT, Satin Nickel (EVYW070418LAJMVSN)
- AFX Ventura 10" LED Outdoor Sconce - Oil-Rubbed Bronze (VNTW071010L30ENBZ)
- SUNLITE Gooseneck Rustic Barn Lght Fixture, Wall Mount, E26, A19 60W Max, 12 Inch, Wet Location, Blk (46067-SU)
- Afx Outdoor Wall Lights