Shop All LED Outdoor Lighting
Afx
Patriot - Outdoor Light Fixture
Mfr # PSW0812700L50BK
Zoro # G1243918
product price: $63.00
/ea
$63.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Temp. 5000K
- Fixture Voltage 120V
- Housing Finish Black
- Watts 9W
- Mounting Wall Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PSW0812700L50BK
- Zoro # G1243918
- UPC # 037949464815
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Fixture Length | 8" |
Fixture Height | 12-1/4" |
Fixture Width | 5" |
Height | 12.25" |
Length | 5" |
Width | 8" |
Details
Color Temp. | 5000K |
Fixture Voltage | 120V |
Housing Finish | Black |
Watts | 9W |
Mounting | Wall Mount |
Lumens | 700 |
Housing Color | Frosted |
Voltage | 12V |
Item | Patriot - Outdoor Light Fixture |
Type | Wall Sconce |
Lamp Type | Led |
Finish | Aluminum |
Material | glass |
Housing Material | Aluminum |
Standards | ETL||cETL |
Energy Star Compliant | No |
Description
Patriot - Outdoor Light Fixture
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for GE General Electric G.E 97533 replacement light bulb lamp (97533 GE GENERAL ELECTRIC G.E)
- ILC Replacement For LIGHT BULB LAMP F6T5CW (WW-32AE-2)
- LEVITON Lampholder, 75 W, White, 2-Pin (GX23) (26720-200)
- ILC Replacement for Philips F17t8/tl830 replacement light bulb lamp (F17T8/TL830 PHILIPS)
- AFX Outdoor LED Sconce, Color 3000K, 3500 lm (GLEW0536L30UDBK)
- WESTGATE WMCS-UDL-MCT-BR-DT6†LED CYLINDER LIGHTS, 120~277V (WMCS-UDL-MCT-BR-DT)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (31664)
- KEYSTONE PowerZone Linkable Shop Light, 120, 80 W, 1-Lamp, LED Lamp, 10000 Lumens, 4000 K Color Temp (O-SL4P-10000L)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- COAST PRODUCTS HP4 High Performance Penlight (19276)
- Afx LED Outdoor Lighting