Shop All Vanity Lights
Afx
Pacific LED Vanity, Satin Nickel, 48in
Mfr # PCV483400L30SN
Zoro # G503528534
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Satin Nickel
- Voltage 120V AC
- Shade Material Acrylic
- Fixture Type Vanity
- Standards ADA, cETLus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PCV483400L30SN
- Zoro # G503528534
- UPC # 037949433385
- Country of Origin Switzerland
- Category Vanity Lights
Dimensions
Manufacturer Warranty Length | 5 yr Limited Warranty |
Overall Length | 48 in |
Overall Width | 3 1/8 in |
Overall Height | 6 in |
Description
Pacific 48 In. LED Vanity, Series Pacific, Light Output 2,892 lm, 3,600 lm, Color Temperature 3000K, Color Rendering Index 85, Housing Finish Satin Nickel, Maximum Fixture Wattage 34 W, Voltage 120V AC, Dimmable No, Overall Length 48 in, Overall Width 3 1/8 in, Overall Height 6 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Vanity
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco Cft26w/4p/841 replacement light bulb lamp, 2PK (CFT26W/4P/841 SATCO)
- PROGRESS LIGHTING Metro One-Light Wall Sconce (P710016-009)
- ILC Replacement for Ballast Rww-rsn1gph20120(repl) (WX-LVRJ-3)
- POLICE SECURITY FLASHLIGHTS Aura R 280 Lumen Compact Rechargeable Flashlight (98542)
- AFX Rusnak 48-in. LED Vanity, Satin Brass (RSKV4805L30D1SB)
- AFX Axel 24" LED Vanity Light - Satin Nickel (AXLV2404LAJUDSN)
- AFX Axel 36" LED Vanity Light - Satin Nickel (AXLV3604LAJUDSN)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- AFX Ramona 24" LED Vanity, Black (RAMV2403L30D1BK)
- AFX Axel 24" LED Vanity Light - Satin Brass (AXLV2404LAJUDSB)
- PROGRESS LIGHTING Beam Collection 22" Linear LED Bath & Vanity (P300182-015-30)
- Afx Vanity Lights