Shop All Chandeliers
Afx
Pacific LED Linear Vanity, Height: 6"
Mfr # PCV241700L30SN
Zoro # G1243963
product price: $106.00
/ea
Free Shipping & Returns
$106.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Vanity
- Housing Finish Satin Nickel
- Lamp Type Led
- Finish Steel
- Material Acrylic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # PCV241700L30SN
- Zoro # G1243963
- UPC # 037949433361
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 3.13" |
Height | 6" |
Width | 24" |
Overall Length | 24 in |
Overall Height | 6 in |
Overall Width | 3 1/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Pacific LED Linear Vanity, Series Pacific, Light Output 1,392 lm, 1,800 lm, Color Temperature 3000K, Color Rendering Index 85, Housing Finish Satin Nickel, Maximum Fixture Wattage 17 W, Voltage 120V AC, Dimmable No, Overall Length 24 in, Overall Width 3 1/8 in, Overall Height 6 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Vanity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 Stick Light (2352-20)
- ILC Replacement for OSRAM SYLVANIA CF42DT/E/841 (CF42DT/E/841 OSRAM SYLVANIA)
- SATCO Satco 90-475 MR16 Halogen Socket (90/475)
- KEYSTONE T8 Instant Start Electronic Ballast, KTEB-332-UV-IS-N-P (KTEB-332-UV-IS-N-P)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- Z-LITE Burst 8 Light Island/Billiard, Chrome & Clear (4003-8L-CH)
- Afx Chandeliers