Shop All Chandeliers
Afx
Outdoor LED Utility Ceiling Light, 4", 9W, White
Mfr # VNTS071009L30ENRB
Zoro # G1244943
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Housing Finish Oil-Rubbed Bronze
- Lamp Type Led
- Energy Star Compliant Yes
- Finish Oil-Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # VNTS071009L30ENRB
- Zoro # G1244943
- UPC # 037949444039
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 7.12 |
Height | 9.8 |
Length | 3.5 |
Overall Height | 9 7/8 in |
Overall Length | 3 1/2 in |
Overall Width | 7 1/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Ventura LED Sconce, Series Ventura, Light Output 900 lm, Color Temperature 3000K, Color Rendering Index 80, Housing Finish Oil-Rubbed Bronze, Maximum Fixture Wattage 9 W, Voltage 120V AC, Dimmable No, Overall Length 3 1/2 in, Overall Width 7 1/8 in, Overall Height 9 7/8 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Sconce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco S7391 replacement light bulb lamp (S7391 SATCO)
- STONCO Area Light (AL150-NW-G2-AR-3-8-FAWS-TLRD3-BZ)
- SATCO FLMNT LED BULB BULB A19 SW (S12423)
- WESTGATE LSL-4FT-WK4' LED STRIP LIGHT, 120-277V AC (LSL-4FT-WK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Outdoor LED Utility Ceiling Light, 4", 17W, White (VNTS071009L30ENBN)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Brooklyn - Pendant - 9.5", Voltage: 12V (BKNP10SL)
- ELEGANT LIGHTING Elegant Lighting LD8003D28BK 32.5 x 27.2 in. Axel 10 Light Black & Brass Chandelier (LD8003D28BK)
- Afx Chandeliers