Shop All Chandeliers
Afx
Outdoor LED Utility Ceiling Light, 4", 17W, White
Mfr # VNTS071009L30ENBN
Zoro # G1244864
product price: $65.00
/ea
$65.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Type Sconce
- Housing Finish Brushed Nickel
- Lamp Type Led
- Energy Star Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # VNTS071009L30ENBN
- Zoro # G1244864
- UPC # 037949444022
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 7.12 |
Height | 9.8 |
Length | 3.5 |
Overall Width | 7 1/8 in |
Overall Length | 3 1/2 in |
Overall Height | 9 7/8 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
Ventura LED Sconce, Series Ventura, Light Output 900 lm, Color Temperature 3000K, Color Rendering Index 80, Housing Finish Brushed Nickel, Maximum Fixture Wattage 9 W, Voltage 120V AC, Dimmable No, Overall Length 3 1/2 in, Overall Width 7 1/8 in, Overall Height 9 7/8 in, Compliance Type Not Rated, Ballast Quantity Not Applicable, Bulb Quantity 1, Diameter Not Applicable, Dimming Method No Dimming, Dimming Type No Dimming, Environmental Rating Damp Location Rated, Fixture Type Sconce
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELEBRATIONS Incandescent Mini Clear/Warm White 100 ct String Christmas Lights 20.625 ft. (4000-71)
- LEVITON Led Chain Keyls Lmphldr (9852)
- ILC Replacement for Eiko 031293019707 replacement light bulb lamp (031293019707 EIKO)
- GE LAMPS GE Biax (TM) 26W, T4 PL Plug-In Fluorescent Light Bulb (F26DBX/827/ECO4P)
- AFX Ash - Pendant, Lamp Type: Led (ASHP2032L30D1BK)
- AFX Allen - Vanity Light Fixture - 4Ft, Finish: Steel (ALNV540540LAJD2RB)
- AFX Eclipse LED Wall Sconce (ECPS090909L30D2WH)
- AFX Brooklyn - Pendant - 15.75", Voltage: 12V (BKNP16QB)
- AFX Rowan - LED 36" Wall Sconce, Width: 7" (RWNW073640LAJD2BZ)
- AFX Mila Pendant, Watts: 60 (MLAP13SM)
- ELK LIGHTING La Rochelle 6-Light Chandelier in Parisian Gold Leaf (11176/6)
- Afx Chandeliers