Shop All Outdoor Wall Lights
Afx
Outdoor 14" LED Wall Pack, White
Mfr # WAS08650L30BK
Zoro # G1243315
product price: $45.00
/ea
$45.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Length 2.1"
- Light Technology LED
- Watts 9W
- Lumens 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # WAS08650L30BK
- Zoro # G1243315
- UPC # 037949442561
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Height | 8.4" |
Length | 2.1" |
Fixture Length | 5.1" |
Fixture Height | 8.4" |
Fixture Width | 2.1" |
Details
Item | Outdoor Wall Sconce |
Voltage | 12V |
Light Technology | LED |
Watts | 9W |
Lumens | 650 |
Finish | Aluminum |
Material | polycarbonate |
Lamp Type | Led |
Type | Wall Sconce |
Housing Finish | Black |
Fixture Voltage | 120V |
Color Temp. | 3000K |
Standards | ETL||cETL |
Housing Material | Aluminum |
Mounting | Wall Mount |
Energy Star Compliant | No |
Description
LED Wall Pack Outdoor Sconce, Light Technology LED
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL OUTDOOR Weatherproof Lampholder w/Gasket, 75-150W (5612-0)
- ILC Replacement for Osram Sylvania HMI 575w/sel replacement light bulb lamp (HMI 575W/SEL OSRAM SYLVANIA)
- ILC Replacement for Fulham Whps2unvt8ps replacement light bulb lamp (WHPS2UNVT8PS FULHAM)
- BAYCO Replacement Tube (SL-202A)
- AFX 11" Outdoor LED Wall Pack - White (TPUW700L50WH)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- AFX Everly 8-in. Outdoor LED Wall Sconce, Adjustable CCT, Black (EVYW070410LAJMVBK)
- AFX Harrison 12" Outdoor Sconce (HARW0512L30D1BK)
- AFX Dexter 1 Light LED Outdoor Sconce, Bronze (DEXW060612L30MVBZ)
- AFX Outdoor 8" LED Flood Light, Black (TPWW700L50RB)
- ACCLAIM LIGHTING Wall Light, Arch, Bronze, 1-Light (8201ABZ)
- Afx Outdoor Wall Lights