Shop All Flushmount Lights
Afx
Oscar 19" Flush Mount - Black
Mfr # OSCF19LAJD1BK
Zoro # G204985582
product price: $158.00
/ea
Free Shipping & Returns
$158.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color temp 2700K/3000K/3500K/4000K/5000K
- Lamp Type Integrated LED
- Voltage 120V
- Height 3
- Lumens 3500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # OSCF19LAJD1BK
- Zoro # G204985582
- UPC # 37949490951
- Country of Origin China
- Category Flushmount Lights
Dimensions
Height | 3 |
Diameter | 19 |
Details
Housing Finish | Black |
Color temp | 2700K/3000K/3500K/4000K/5000K |
Lamp Type | Integrated LED |
Voltage | 120V |
Lumens | 3500 |
Watts | 35 |
Dimmable | Yes |
Finish | Black |
Item | Flush Mount |
Lamp Included | Yes |
Housing Color | Black |
Lamp Watts | 35 |
Housing Material | Steel |
Lamp Watts - Fixtures | 35W |
Series | Oscar |
Color | Black |
Number of LEDs | 1 |
CRI | 90 |
Description
Designed with simplicity and functionality in mind, the AFX Oscar Flush Mount Light is a great lighting option for any modern home. This flush mount ceiling light is dimmable so you can set the mood and give off just the right amount of light in your foyer, bedroom, or office whenever you like. | 5-in-1 CCT | Dimmable | Title 24 |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE Dimming Ballast, Electronic, 120VLamp (REZ-3S32-SC)
- ILC Replacement for Black Flag Bb-15wht replacement light bulb lamp (BB-15WHT BLACK FLAG)
- ILC Replacement for Light Bulb / Lamp Ful24t6/blb replacement light bulb lamp (FUL24T6/BLB LIGHT BULB / LAMP)
- WESTINGHOUSE 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (WE10895)
- AFX Edge 8-in. Round LED Flush Mount, 5 CCT, White (EGRF08LAJD3WH)
- AFX RndLEDMnt, 12in, 3000K, 1200lm, Slvr, Steel (CAF121200L30MV)
- AFX LED Wrap - LED Flush Mount - 48" - 36W - TRIAC/ELV - White Finish (LWL07483000LAJD1)
- AFX Delgado 48-in. LED Linear Flush Mount - 120V - White (DLGL4806LAJD1WH)
- AFX Pearl LED Flush Mount - Satin Nickel (PRLF05L30D1SN)
- AFX Cass Ceiling LED 38W 4000Lm 120V (CSSC17L30D1BK)
- CARLON Fixture Ceil 1Lt Waterprf Cage (MCL150C)
- Afx Flushmount Lights