Shop All LED Under Cabinet Lighting
Afx
Octavia LED Flushmount, Watts: 46
Mfr # OTVF1932LAJD1BA
Zoro # G1243848
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3"
- Watts 46
- Voltage 120V AC
- Type Flush Mount
- Energy Star Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # OTVF1932LAJD1BA
- Zoro # G1243848
- UPC # 037949444558
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 3" |
Diameter | 20 in |
Overall Height | 3 in |
Manufacturer Warranty Length | 5 yr Limited Warranty |
Description
LED Flush Mount, Diameter 20 in, Overall Length Not Applicable, Series Octavia, Light Output 3,200 lm, Color Temperature 3000K, 3500K, 4000K, Color Rendering Index 90, Maximum Fixture Wattage 46 W, Voltage 120V AC, Overall Height 3 in, Overall Width Not Applicable, Housing Color Silver, Housing Finish Brushed Aluminum, Housing Material Aluminum, Dimmable Yes, Lens Material Acrylic, Compliance Type CA Title 24, JA8, Lighting Technology LED, Ballast Quantity 0, Bulb Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for SYLVANIA F34CW/SS/ECO REPLACED BY (F34CW/SS/ECO REPLACED BY SYLVANIA)
- LUMAPRO Motion Light, 180 Deg View Angle, Bronze (2LBN1)
- GOURMETGALLEY MLC12BC-4 Indoor Plug-In Corded Motion Activated Light Control (GO880397)
- GE LAMPS GE LIGHTING 65 to 68 Watts, 4 Lamps, Electronic Ballast (GE454-MV-PS90-F)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- FULCRUM Light 9 Led Xb Anywhere Black (30016-303)
- Afx LED Under Cabinet Lighting