Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet, Width: 4"
Mfr # NLLP40BA
Zoro # G1243778
product price: $258.00
/ea
Free Shipping & Returns
$258.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Energy Star Compliant Energy Star Rated
- Height 1"
- Finish Aluminum
- Material polycarbonate
- Type Under Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP40BA
- Zoro # G1243778
- UPC # 037949398912
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1" |
Width | 4" |
Length | 3.75" |
Details
Energy Star Compliant | Energy Star Rated |
Finish | Aluminum |
Material | polycarbonate |
Type | Under Cabinet |
Lamp Type | Led |
Voltage | 12V |
Watts | 20 |
Item | Noble Pro LED Undercabinet |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Westinghouse Lighting 7016800 Light Fixture Beaded Chain (7016800)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 4-Pack (LR23795-4PK)
- SUNSHINE LIGHTING Sunlite MH70/U/MED/PS 70 Watt Metal Halide Light Bulb, Medium Base (03640-SU)
- BULBRITE Mini 100w Equivalent T3 Double Ended Base RSC in Clear Finish Dimmable 2900K Halogen Lght Bulb, 10PK (861990)
- AFX Edge Square LED Flush Mount, 5", Satin Nickel (EGSF0913L30D1SN)
- AFX Noble Pro LED Undercabinet - 14" - White (NLLP2-14WH)
- AFX Cirrus LED Ceiling Mount (C2F141700L30MV)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Koren LED Undercabinet Light, 22", White (KNLU40WH)
- MAXIM LIGHTING CounterMax 120V Slim 18 LED UC White Tunable (88952BZ)
- Afx LED Under Cabinet Lighting