Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet, Width: 14"
Mfr # NLLP14BA
Zoro # G1243629
product price: $138.00
/ea
Free Shipping & Returns
$138.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Under Cabinet
- Energy Star Compliant Energy Star Rated
- Lamp Type Led
- Watts 8
- Width 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP14BA
- Zoro # G1243629
- UPC # 037949398820
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 14" |
Height | 1" |
Length | 3.75" |
Details
Type | Under Cabinet |
Energy Star Compliant | Energy Star Rated |
Lamp Type | Led |
Watts | 8 |
Finish | Aluminum |
Material | polycarbonate |
Voltage | 12V |
Item | Noble Pro LED Undercabinet |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COAST CUTLERY Head Lamp Fl85 615L (21328)
- GE LAMPS LED, 12 W, A19, Medium Screw (E26), PK4 (LED12DA19/827/E-4PK)
- ALEDDRA LED PL Lamp, 11W, GX23-2 (2-pin), 4000K (APL-11-D-GX23-2-40K)
- SIGNIFY LED Lamp, T8-6U, Non-Dimmable, 13.0W, 3500K (13T8-6U/MAS/24-835/IF20/P/DIM 10/1)
- AFX Elena 32-in. LED Undercabinet, White (ELNU32WH)
- AFX 18" T5L LED Closet Light, Pull Chain, White, Adjustable CCT (T5LAJCLTP)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- Afx LED Under Cabinet Lighting