Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet, Watts: 5
Mfr # NLLP9WH
Zoro # G1243753
product price: $115.00
/ea
Free Shipping & Returns
$115.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Type Under Cabinet
- Length 3.75"
- Height 1"
- Voltage 12V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP9WH
- Zoro # G1243753
- UPC # 037949398929
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 9" |
Length | 3.75" |
Height | 1" |
Details
Type | Under Cabinet |
Item | Noble Pro LED Undercabinet |
Voltage | 12V |
Material | polycarbonate |
Energy Star Compliant | Energy Star Rated |
Finish | Aluminum |
Watts | 5 |
Lamp Type | Led |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 7613-1 (7613-1)
- SIMPLE DESIGNS Simple Designs Petite Stick Lamp with USB Charging Port Black (LT1087-BLK)
- SOUTHWIRE PROBUILT 10,000 Lumens, LED Yellow Temporary Job Site Light (111005)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M3-Rn-T8-1Ll-A-277 (M3-RN-T8-1LL-A-277)
- AFX Noble Pro LED Undercabinet - 22" - Oil-Rubbed Bronze (NLLP2-22RB)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- AFX Hayes - Overbed Light Fixture - 4 Ft, Lamp Type: Led (HAYB4954L30ENSN)
- AFX Koren LED Undercabinet Light, 32", Oil-Rubbed Bronze (KNLU9RB)
- NORA LIGHTING Nora Lighting NULSA-MTGKIT Hardware Mounting Kit for NULS LED Linear Undercabinet (NULSA-MTGKIT)
- Afx LED Under Cabinet Lighting