Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet, Voltage: 12V
Mfr # NLLP22WH
Zoro # G1243656
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material polycarbonate
- Finish Aluminum
- Type Under Cabinet
- Watts 12
- Height 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # NLLP22WH
- Zoro # G1243656
- UPC # 037949398837
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1" |
Length | 3.75" |
Width | 22" |
Details
Material | polycarbonate |
Finish | Aluminum |
Type | Under Cabinet |
Watts | 12 |
Energy Star Compliant | Energy Star Rated |
Voltage | 12V |
Lamp Type | Led |
Item | Noble Pro LED Undercabinet |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRACYCLE REGULATED WASTE LampCrusher, Steel/Plastic/RubberMaterial (333-100-120)
- ASD LIGHTING Light, LED, Vapor-Proof, 4 ft, 31W, 4K, Opaque (ASD-LVP4N3140MHE)
- NIGHTSTICK Black Rechargeable LED Lithium Ion (Li-Ion) Proprietary, 650 lm (NSR-9614XL)
- ILC Replacement for Light Bulb / Lamp Qh1200t3/cl 144 replacement light bulb lamp (QH1200T3/CL 144 LIGHT BULB / LAMP)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX Elena 14-in. LED Undercabinet , White (ELNU14WH)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- JESCO SLEEK LED 12" 6000KW/ On-Off Switch. 120V AC. Under Cabinet Fixture (SG-LED-12/60-W-SW)
- Afx LED Under Cabinet Lighting