Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet
Mfr # NLLP40RB
Zoro # G1243674
product price: $246.00
/ea
Free Shipping & Returns
$246.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V
- Length 3.75"
- Energy Star Compliant Energy Star Rated
- Finish Aluminum
- Watts 20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP40RB
- Zoro # G1243674
- UPC # 037949398905
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Length | 3.75" |
Width | 4" |
Height | 1" |
Details
Voltage | 12V |
Item | Noble Pro LED Undercabinet |
Energy Star Compliant | Energy Star Rated |
Finish | Aluminum |
Watts | 20 |
Type | Under Cabinet |
Lamp Type | Led |
Material | polycarbonate |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Yellow No Led Industrial Handheld Flashlight, 150 lm (LG2-NY)
- SCIPIO Tactical LED Flashlight 1000 Lumens (1903022R)
- MAXON FURNITURE Maxon LW1000B 1.62" Blinking Light Wand (LW1000B)
- POLICE SECURITY 800 Lumen Dover LED Rechargeable Focusing Flashlight Black (98295)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX Spring 24" x 5" LED Wrap - 4000k (SPRL052424L40MV)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX Spring 48" x 5" LED Wrap - 4000k (SPRL054836L40MV)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- MAXIM LIGHTING CounterMax 120V Slim 24 LED UC White Tunable (88953BZ)
- Afx LED Under Cabinet Lighting