Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet
Mfr # NLLP32BA
Zoro # G1243586
Free Shipping & Returns
$220.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1"
- Type Under Cabinet
- Energy Star Compliant Energy Star Rated
- Width 32"
- Material polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Afx
- MFR # NLLP32BA
- Zoro # G1243586
- UPC # 037949398882
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1" |
Width | 32" |
Length | 3.75" |
Details
Type | Under Cabinet |
Item | Noble Pro LED Undercabinet |
Energy Star Compliant | Energy Star Rated |
Material | polycarbonate |
Lamp Type | Led |
Finish | Aluminum |
Watts | 16 |
Voltage | 12V |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Dry-Film HID Capacitor, 15 uF, 400V, Round (30UK02)
- SUNPERIAN BR30 LED Flood Light Bulbs 8.5W (65W Equivalent) 800LM Dimmable E26 Base 12-Pack (SP34014-12PK)
- SHIMPO Replacement Flashtube for DT-311D/735 (FLASHTUBE735)
- WESTGATE SL-30W-50K-WH-DDIMMABLE LED FLOOD LIGHTS (SL-30W-50K-WH-D)
- AFX Cirrus LED Ceiling Mount, Watts: 34 (C2F143400L30MV)
- AFX Outdoor 9" LED Wall Pack, Black (EGSF0611L30D1WH)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX Spring 48" x 7" LED Wrap - 4000k (SPRL074873L40MV)
- AFX Haley 32in. LED Undercabinet, White Finish (HEYU32WH)
- AMAX LIGHTING Amax Lighting LED-B6/WHT LED Bar, 6W, 3000 CCT, 456 Lumens, 82 CRI, White (LED-B6/WHT)
- Afx LED Under Cabinet Lighting