Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet
Mfr # NLLP22RB
Zoro # G1243717
product price: $164.00
/ea
Free Shipping & Returns
$164.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Under Cabinet
- Lamp Type Led
- Height 1"
- Watts 12
- Length 3.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP22RB
- Zoro # G1243717
- UPC # 037949398844
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Height | 1" |
Length | 3.75" |
Width | 22" |
Details
Type | Under Cabinet |
Lamp Type | Led |
Watts | 12 |
Finish | Aluminum |
Item | Noble Pro LED Undercabinet |
Energy Star Compliant | Energy Star Rated |
Material | polycarbonate |
Voltage | 12V |
Description
Noble Pro LED Undercabinet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 200ps30/rs/tf replacement light bulb lamp (200PS30/RS/TF PHILIPS)
- NEWHOUSE LIGHTING - INDOOR Apollo LED Floor Lamp Energy-Efficient Adjust. Gooseneck Task Light, White (NHFL-AP-WH)
- COLEMAN CABLE 250 Ft. 18/2 White Lamp Cord (600006601)
- JUNO LIGHTING Track Section, 4 ft, Black (R 4FT BL)
- AFX Noble Pro LED Undercabinet - 9" - White (NLLP2-09WH)
- AFX Noble Pro LED Undercabinet - 14" - Oil-Rubbed Bronze (NLLP2-14RB)
- AFX 12" T5L 2 LED Undercabinet, White, Adjustable CCT (T5L2-12LAJWH)
- AFX T5L LED Undercabinet Light - 33" - White (T5L2-33RWH)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Elena 10-in. LED Undercabinet, White (ELNU10WH)
- ETI 40 in. L White Plug-In LED Under Cabinet Light Strip 1050 lm (535091610)
- Afx LED Under Cabinet Lighting