Shop All LED Under Cabinet Lighting
Afx
Noble Pro LED Undercabinet, Lamp Type: Led
Mfr # NLLP9BA
Zoro # G1243744
product price: $124.00
/ea
Free Shipping & Returns
$124.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Watts 5
- Type Under Cabinet
- Voltage 12V
- Width 9"
- Lamp Type Led
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # NLLP9BA
- Zoro # G1243744
- UPC # 037949398790
- Country of Origin China
- Category LED Under Cabinet Lighting
Dimensions
Width | 9" |
Length | 3.75" |
Height | 1" |
Details
Watts | 5 |
Type | Under Cabinet |
Voltage | 12V |
Item | Noble Pro LED Undercabinet |
Lamp Type | Led |
Energy Star Compliant | Energy Star Rated |
Finish | Aluminum |
Material | polycarbonate |
Description
Noble Pro LED Undercabinet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 375g30cl/120v/e26sk replacement light bulb lamp (375G30CL/120V/E26SK LIGHT BULB / LAMP)
- EKENA MILLWORK Melchor Diamond Ceiling Medallion, 67 1/4"W x 43 3/8"H x 4"ID x 2"P (CM70X43ML2)
- ILC Replacement For HALCO 248765 INCANDESCENT R BR R30 BR30 6PK (6PAK:WW-85QU-9)
- DEWALT Cordless Spotlight, 1000/90 lm, LED (DCL043/DCB203)
- AFX Elena 22-in. LED Undercabinet, White (ELNU22WH)
- AFX Beaumont - LED 12" Flush Mount, Lamp Type: Led (BMF1228LAJD2BZ)
- AFX Ventura LED Sconce, 10", Oil Rubbed Bronze (EGSF0611L30D1SN)
- AFX Edge Round LED Flush Mount -12", White (KNLU14WH)
- AFX 18" T5L LED Closet Light, On/Off Rocker, White, Adjustable CCT (T5LAJCLT)
- AFX Shaw 24" LED Strip - 4000k (SHAL052220L40MV)
- ELCO LIGHTING Zinnia™ LED Undercabinet Lights (EUM42BZ)
- Afx LED Under Cabinet Lighting