Shop All Semi-Flushmount Lights
Afx
Montclair 30in. Medium Base Semi-Flush Mount, Satin Nickel Finish, Grey Shade
Mfr # MCF3044MB-GYSF
Zoro # G608661099
product price: $638.00
/ea
Free Shipping & Returns
$638.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Montclair
- Finish Satin Nickel, Grey, White
- Glass Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MCF3044MB-GYSF
- Zoro # G608661099
- UPC # 37949497882
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Montclair |
Item | Semi-Flush Mount |
Finish | Satin Nickel, Grey, White |
Glass Color | Grey |
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE 32W T4 LED Light Bulb - GX24q-3 (4-Pin) Base - White Finish (S8349)
- SYLVANIA CFL CMPCT COOL WHT 13W (20667)
- ILC Replacement for Philips Pl-l 18w/830/4p replacement light bulb lamp (PL-L 18W/830/4P PHILIPS)
- WESTINGHOUSE BULB G25 25W CLR 1PK (03118)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Nickel Finish (GLOL4812L30D1SN)
- MAXIM Vesper 2-Light 9.75" Wide Satin Brass / Black Semi-Flush Mount Light (26032SWSBRBK)
- DESIGNERS FOUNTAIN 11in Cedar Lane 3-Light Brushed Nickel Ceiling Light Semi Flush Mount (D236M-SF-BN)
- NUVO 2-Light 60W Incandescent Semi Flush Fixture, Brushed Nickel Finish (60-200)
- HUDSON VALLEY Julien 3 Light Semi Flush (9823-AGB)
- GLOBE ELECTRIC CLNG LT BRNZ 60W 12.6""W (65904)
- Afx Semi-Flushmount Lights