Shop All Pendants
Afx
Montclair 30in. Medium Base Pendant, Satin Nickel Finish, Black Shade
Mfr # MCP3044MBSN-BK
Zoro # G808661103
product price: $678.00
/ea
Free Shipping & Returns
$678.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 in
- Length 30 in
- Width 30 in
- Lamp Type Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 in |
Length | 30 in |
Width | 30 in |
Details
Color | Black |
Housing Finish | Satin Nickel, Black, White |
Lamp Type | Incandescent |
Voltage | 120V |
Number of Lights | 4 |
Item | Pendant |
Material | Steel, LumaFuse, Acrylic |
Dimmable | Yes |
Series | Montclair |
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | TRIAC/ELV | White acrylic diffuser | Suspended with a 3 ft. adjustable rigid stem expandable up to 9 ft. | The canopy fits over a standard junction box. |
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 41410-2 replacement light bulb lamp (41410-2 PHILIPS)
- ILC Replacement for Pentair 79102900 replacement light bulb lamp (79102900 PENTAIR)
- COAST PRODUCTS A15 Stainless Steel Flashlight (19266)
- STAR BRITE USB Flexible Neck Headboard Light Reading Book Desk Lamp with Clip; Black (ST78443)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Glo 24" LED Pendant Light - Satin Brass - 3000K (GLOP24L30D1SB)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- AFX Glo 36" LED Pendant Light - Satin Nickel - 3000K (GLOP36L30D1SN)
- AFX Armitage 3 Light Round Pendant (AGP10MBSNBRRND3)
- VAXCEL Milano Mini Pendant Swirl (P0174)
- Afx Pendants