Shop All Pendants
Afx
Montclair 30in. LED Pendant, Black Finish, Black Shade
Mfr # MCP3044L5AJUDBK-BK
Zoro # G708661104
product price: $738.00
/ea
Free Shipping & Returns
$738.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 9 in
- Length 30 in
- Width 30 in
- Lamp Type Integrated LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 9 in |
Length | 30 in |
Width | 30 in |
Details
Color | Black |
Housing Finish | Black, White |
Lamp Type | Integrated LED |
Voltage | 120-277V |
Number of Lights | 1 |
Item | Pendant |
Material | Steel, LumaFuse, Acrylic |
Series | Montclair |
Lumens Per Watt | 5400 |
Color Temperature | 2700K/3000K/3500K/4000K/5000K |
Dimmable | Yes |
Description
Modern single drum pendant features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in two colors. 3 ft. adjustable ridged stem and aircraft cable. | 0-10V 120-277V & TRIAC/ELV 120V | 5-in-1 CCT | White acrylic diffuser
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE ELECTRIC Crystalina Bulb (84637)
- HALO Full Cone Baffle, 6125 (6125BKBB)
- ELCO LIGHTING 5 Sloped Ceiling IC Airtight New Construction Housing" (EL518ICA)
- STREAMLIGHT Industrial Mini Flashlight, Yellow, LED (66500)
- AFX Cole Pendant, LED, 3000K, 120V, 6" W x 24" H - Satin Nickel (COLP06L30D1SN)
- AFX Roxy Medium Base Triple Pendant (RXYP08BKRND3)
- AFX Loretto Triple Pendant Medium Base (LRTP07MBBKLNR3)
- AFX Glo 24" LED Pendant Light - Satin Nickel - 3000K (GLOP24L30D1SN)
- AFX Pendant, 120 V, 60 W, 11 3/4" L (LRTP11MBBK)
- AFX Kiran 4" LED Pendant Light - Black - 3000K (KRNP04L30D1BK)
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- Afx Pendants