Shop All Semi-Flushmount Lights
Afx
Montclair 24in. Medium Base Semi-Flush Mount, Satin Nickel Finish, Grey Shade
Mfr # MCF2432MB-GYSF
Zoro # G908660969
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Montclair
- Finish Satin Nickel, Grey, White
- Glass Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MCF2432MB-GYSF
- Zoro # G908660969
- UPC # 37949497745
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Montclair |
Item | Semi-Flush Mount |
Finish | Satin Nickel, Grey, White |
Glass Color | Grey |
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Airequipt MFG Autostack 550 replacement light bulb lamp (AUTOSTACK 550 AIREQUIPT MFG)
- ILC Replacement for Charm Cuv6 replacement light bulb lamp (CUV6 CHARM)
- ILC Replacement for Advance Rl-140-tp (RL-140-TP ADVANCE)
- ENERGIZER Black No AA (ENPMHT61)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-174)
- VAXCEL Huntley 12in Semi-Flush Mount Nickel (C0176)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- YOSEMITE Yosemite FT4002 51.25 in. Fluorescent Lighting Series Overhead Two Puff Light; White (FT4002)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W Scholar 9In Textrd, Black White Opl Glass (6578300)
- CANARM Semi-Flush Mount, 3 Light, 100W, 15x12" (ISF624A03ORB)
- Afx Semi-Flushmount Lights