Shop All Semi-Flushmount Lights
Afx
Montclair 24in. Medium Base Semi-Flush Mount, Satin Nickel Finish, Black Shade
Mfr # MCF2432MB-BKSF
Zoro # G008660975
product price: $458.00
/ea
Free Shipping & Returns
$458.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Series Montclair
- Finish Satin Nickel, Black, White
- Glass Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Afx
- MFR # MCF2432MB-BKSF
- Zoro # G008660975
- UPC # 37949497721
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Montclair |
Item | Semi-Flush Mount |
Finish | Satin Nickel, Black, White |
Glass Color | Black |
Description
Modern single drum flush mount or semi-flush mount features LumaFuse laminated fabric/acrylic shade that is durable and easy to clean. Stepped white bottom acrylic diffuser disperses the light evenly. Available in five sizes and two shade colors. | TRIAC/ELV | White acrylic diffuser | Ideal use in kitchens, hallways, and anywhere general lighting is needed. | Provides lighting in residential, commercial and hospitality applications. | Standard mounting holes and hardware included.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED PAR38 E26 DL 120W DM (PAR38DM1400950C)
- EXO Outdoor Accessory, Wall/Pole Bracket (4041)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- FEIT ELECTRIC Electric PAR38 E26 Medium LED Bulb White 90 Watt Equivalence 2 pk (PAR38DM/6WYCA/2)
- AFX Glo 48'' LED Linear Semi-Flush - Satin Brass Finish (GLOL4812L30D1SB)
- PROGRESS LIGHTING One-Light Multi Directional Roundback Wall/Ceiling Fixture (P6147-174)
- PROGRESS LIGHTING Inspire Collection Graphite Three-Light 18" Semi-Flush Mount (P350167-143)
- VAXCEL Alto 1 Light Directional Light (C0218)
- QUOIZEL Harvel Semi-Flush Mount (QF5119WS)
- Z-LITE Cosmopolitan 3 Light Semi Flush Mount, Matte Black & Etched White (307SF-MB)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany IMC79F-3AB Mika Bronze 3-Light Semi-Flushmount (IMC79F/3AB)
- Afx Semi-Flushmount Lights